Shop CARLISLE FOODSERVICE
See all product information
Create Account
Open Bowl Rack, PK6
Mfr # RB14
Zoro # G6995667
product price:Â $188.99
/pk 6, $31.50/ea
Free Shipping & Returns
Key Features
Number of Compartments
Various
Color
Blue
Material
Polypropylene
Overall Depth (In.)
3.2 in
Max. Handling Temp. (Deg. F)
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB14
- Zoro #
- G6995667
- UPC #
- 077838837139
- Country of Origin
- Japan
Dimensions
- Overall Depth (In.)
- 3.2 in
- Outside Rack Height (In.)
- 4 in
- Overall Length (In.)
- 19 3/4 in
- Overall Height (In.)
- 4 in
- Overall Width (In.)
- 19 3/4 in
- Overall Width
- 19 7/8 in
- Outside Rack Height
- 4 in
- Compartment Size
- 19 7/8 x 19 7/8 in
- Overall Height
- 4 in
- Wire Rope Length
- 19 7/8 in
- Overall Depth
- 3 1/4 in
- Overall Length
- 19 7/8 in
Details
- Item
- Open Bowl Rack
- Number of Compartments
- Various
- Color
- Blue
- Material
- Polypropylene
- Max. Handling Temp. (Deg. F)
- 180 Degrees F
- For Use With
- Brushes, Containers, Cookware, Large Bowls
- Product Type
- Rack Base
- NSF Certified
- Yes
- Maximum Handling Temperature
- 180 Degrees F
Description
Open Bowl Rack, Material Polypropylene, Compartment Size 19 7/8 x 19 7/8 in, For Use With Brushes, Containers, Cookware, Large Bowls, Maximum Handling Temperature 180 Degrees F, Product Type Rack Base, Color Blue, Number of Compartments Various, Outside Rack Height 4 in, Overall Depth 3 1/4 in, Overall Height 4 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, NSF Certified Yes, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.