Shop CARLISLE FOODSERVICE
See all product information
Create Account
Paddle Scraper w/Plstc Hndl, 40", Wht, PK6
Mfr # 4035202
Zoro # G3136968
product price:Â
$
288.99
/pk of 6, $48.17/ea
Free Shipping & Returns
Key Features
Blade Material
Nylon
Handle Material
Polypropylene
Blade Length
7 1/2 in
Blade Width
4 1/2 in
Product Type
Paddle Scraper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4035202
- Zoro #
- G3136968
- UPC #
- 085404145496
- Country of Origin
- United States
Dimensions
- Blade Length
- 7 1/2 in
- Blade Width
- 4 1/2 in
- Wire Rope Length
- 40 in
- Overall Length
- 40 in
Details
- Item
- Paddle Scraper
- Blade Material
- Nylon
- Handle Material
- Polypropylene
- Product Type
- Paddle Scraper
Description
Paddle Scraper, Overall Length 40 in, Product Type Paddle Scraper, Handle Material Polypropylene, Blade Length 7 1/2 in, Blade Material Nylon, Blade Width 4 1/2 in, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.