Shop CARLISLE FOODSERVICE
See all product information
Create Account
Food Crock with Lid, 5.18 in H, Black, PK12
Mfr # 030103
Zoro # G6606424
product price:Â
$
129.99
/pk of 12, $10.83/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polypropylene
Capacity
1.2 qt
Includes
Lid
Product Type
Food Crock with Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 030103
- Zoro #
- G6606424
- UPC #
- 077838835722
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 5 1/8 in
Details
- Color
- Black
- Material
- Polypropylene
- Capacity
- 1.2 qt
- Item
- Food Crock with Lid
- Includes
- Lid
- Product Type
- Food Crock with Lid
- NSF Certified
- Yes
- Oven Safe
- No
- Dishwasher Safe
- Yes
- Freezer Safe
- Yes
Description
Food Crock with Lid, Includes Lid, Product Type Food Crock with Lid, Capacity 1.2 qt, Dishwasher Safe Yes, Freezer Safe Yes, Material Polypropylene, NSF Certified Yes, Oven Safe No, Overall Height 5 1/8 in, Color Black, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.