Shop CARLISLE FOODSERVICE
See all product information
Create Account
Pouring Spout Cap, Assorted PK12
Mfr # PS304AT00
Zoro # G4377545
product price:Â
$
29.89
/pk 12, $2.49/ea
Key Features
Material
Polyethylene
Color
Brown, Green, Orange, Red, White, Yellow
Overall Height (In.)
0.75 in
Overall Dia. (In.)
3 1/2 in
Product Type
Pourer Container Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS304AT00
- Zoro #
- G4377545
- UPC #
- 077838204207
- Country of Origin
- United States
Dimensions
- Overall Height (In.)
- 0.75 in
- Overall Dia. (In.)
- 3 1/2 in
- Overall Height
- 3/4 in
- Overall Diameter
- 3 1/2 in
Details
- Item
- Pourer Container Lid
- Material
- Polyethylene
- Color
- Brown, Green, Orange, Red, White, Yellow
- Product Type
- Pourer Container Lid
- Includes
- Caps
Description
Pourer Container Lid, Product Type Pourer Container Lid, Color Brown, Green, Orange, Red, White, Yellow, Includes Caps, Material Polyethylene, Overall Diameter 3 1/2 in, Overall Height 3/4 in, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.