Shop CARLISLE FOODSERVICE
See all product information
Create Account
Sandwich Plate, 7.22" Dia, White
Mfr # KL20102
Zoro # G001260370
product price:Â $4.49
/ea
Sold in multiples of 48 for $215.52
Key Features
Type
Round
Dia. (In.)
7 11/50 in
Color
White
Material
Melamine
Temp. Resistance (Deg. F)
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KL20102
- Zoro #
- G001260370
- UPC #
- 077838610862
- Country of Origin
- China
Dimensions
- Dia. (In.)
- 7 11/50 in
- Overall Height (In.)
- 0.74 in
- Overall Height
- 3/4 in
- Diameter
- 7 1/4 in
Details
- Item
- Sandwich Plate
- Type
- Round
- Color
- White
- Material
- Melamine
- Temp. Resistance (Deg. F)
- 212 Degrees F
- Resistant Temp. (Deg. F)
- 212 Degrees F
- Number of Compartments
- 1
- Product Type
- Sandwich Plate
- Pattern
- Kingline
Description
Sandwich Plate, Overall Height 3/4 in, Number of Compartments 1, Product Type Sandwich Plate, Color White, Diameter 7 1/4 in, Material Melamine, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Kingline
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.