Shop CARLISLE FOODSERVICE
See all product information
Create Account
Food Storage Container, 18 in L, Clear, PK6
Mfr # 1061207
Zoro # G6732975
product price:Â
$
256.99
/pk 6, $42.83/ea
Free Shipping & Returns
Key Features
Capacity (Qt.)
20 qt
Overall Length (In.)
18 in
Overall Width (In.)
12 in
Color
Clear
Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1061207
- Zoro #
- G6732975
- UPC #
- 077838838877
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length (In.)
- 18 in
- Overall Width (In.)
- 12 in
- Overall Height (In.)
- 9 in
- Overall Height
- 9 in
- Overall Length
- 18 in
- Overall Width
- 12 in
- Wire Rope Length
- 18 in
Details
- Capacity (Qt.)
- 20 qt
- Color
- Clear
- Material
- Polycarbonate
- Item
- Food Storage Container
- Product Type
- Food Storage Container
- Includes Handle
- Yes
- Dishwasher Safe
- Yes
- Graduated
- No
- Maximum Temperature
- 212 Degrees F
- NSF Certified
- Yes
- Microwaveable
- No
- Freezer Safe
- Yes
- Minimum Temperature
- -40 Degrees F
- Capacity
- 20 qt
Description
Food Storage Container, Capacity 20 qt, Color Clear, Material Polycarbonate, Overall Height 9 in, Overall Length 18 in, Overall Width 12 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 212 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe Yes, Product Type Food Storage Container, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.