Shop CARLISLE FOODSERVICE
See all product information
Create Account
Straight Rib Tire
Mfr # 5180211
Zoro # G6120987
product price:Â
$
32.89
/ea
Key Features
Overall Length
5
Overall Width
13
Material
alpha-styrene, butadiene, cadmium, carbon black
Color
Black
Product Type
Straight Rib Tire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5180211
- Zoro #
- G6120987
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 5
- Overall Width
- 13
- Size
- 13x5.00-6
- Depth
- 5
- Inside Diameter
- 6
- Thickness
- 4-Ply
- Outside Diameter
- 13
- Overall Diameter
- 13 in
Details
- Material
- alpha-styrene, butadiene, cadmium, carbon black
- Color
- Black
- Item
- Straight Rib Tire
- Product Type
- Straight Rib Tire
- Features
- The Straight Rib tire is designed with tread grooves to channel moisture away from the contact patch and provides a slight lateral traction which can be helpful when traversing mild inclines.
- Capacity
- 40 PSI
- Includes
- 1 Turf Saver 4-Ply Tire
- Weight
- 4.1
- Standards
- Rate Load-440 Lbs.
- Finish
- Matte
- For Use With
- Best Used For: Farm Equipment, Garden Tractors, Professional, Riding Mowers, Transport Vehicles, Wheelbarrows
- Application
- Tire
- Shape
- Round
Description
Tire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.