Shop CARMELLI

NG2015 8 ft. Hot Shot Arcade Ball Table; Blue

  • Mfr # bg2015
  • Zoro # G503718218

product price: 
$
899.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
bg2015
Zoro #
G503718218
UPC #
672875903351
Country of Origin
China

Description

Finally you can bring the classic game of arcade ball home for the whole family to enjoy! This brilliant 8-ft Arcade Ball table folds up when not in use, for storage and space saving convenience. The table also hosts a pack of great features such as triple reinforced leg stabilizers, rugged ABS scoring rings to handle intense game play, electronic scoreboard, enclosed scoring field to prevent bounce outs, and an automatic ball return system. The playing surface of this table is scratch resistant and poly sealed with aiming graphics to help players make the most of each shot. This table comes complete with six rubberized game balls and is constructed for quick assembly upon arrival. Make your game room complete with the superior Hot Shot Arcade Ball table.

Features
  • 2-Player electronic scoring system; requires 4-AA batteries (not included)
  • Scratch resistant poly sealed 5/8-in MDF playing surface with sight line graphics
  • Space-saving folding design
  • Molded ABS scoring rings
  • Leg stabilizers with non-skid pads
  • Built-in automatic ball return system
  • Enclosed target board with double stitched netting
Includes:
  • Six 2.25-in game balls, net cage with steel rod support
Specifications
  • Color: Blue
  • Size: 8 ft.
  • Warranty: 180 day Limited Warranty
  • Dimension: 96 x 25 x 55 in.
  • Weight: 105 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.