NG2556M Cambridge Spectator Chair; Rich Mahogany
- Mfr # bg2556M
- Zoro # G803683957
product price:Â
$
503.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- bg2556M
- Zoro #
- G803683957
- UPC #
- 672875903887
- Country of Origin
- China
Description
The Cambridge Spectator Chair is the perfect seat at the perfect height to enjoy any game; a comfortable spot to rest when it's not your turn at the pool table. Engineered for strength and crafted from solid hardwood the Cambridge features extra-wide armrests and black leatherette soft cushion seat pads. Conveniently equipped with a cue rest and drink holder, you can sit in comfort and enjoy watching your opponent miss their shot! The most popular seat in your rec room.
Features- Engineered for strength with handcrafted solid hardwood
- Extra-wide armrests and footrest for added comfort
- Soft cushion seat pads covered in a black leatherette material 19"W x 18"D
- Built-in cue rest and drink holder
- Scratch-resistant durable protective clear coat
- Color: Rich Mahogany
- Finish: Mahogany
- Warranty: 180 day Limited Warranty
- Dimension: 26.8 x 22 x 44.5 in.
- Weight: 33 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.