NG2577 Soft Brushed Stainless Steel 3-Shade Billiard Light
- Mfr # bg2577
- Zoro # G404162417
product price:Â
$
233.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- bg2577
- Zoro #
- G404162417
- UPC #
- 672875915057
- Country of Origin
- China
Description
This stylish 3-shade pool table light will hang beautifully above any pool table and is easy to install. Featuring a sleek metal bar and shades finished in a beautiful soft-brushed stainless steel, this light is d to add the final touch to your dream game room.
Features- A welcome addition to any Billiard room
- Beautiful soft-brushed stainless steel finish
- 3 metal shades with white painted interior for better illumination and more light diffusion
- Fits over any sized pool table
- Pre-wired for direct wiring
- (3) 60 watt bulbs recommended (bulbs not included)
- Includes all wiring, chain, and ceiling mounting hardware
- Color: Silver-Gray
- Dimension: 54" L x 14.2" W x 13.5" H
- Weight: 19 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.