This item is Discontinued.

This item is Discontinued.
Carnation Home Fashions FSC13-GW 72 x 72 in. Girl with the Pearl Earring Fabric Shower Curtain; Multi Color (Discontinued)
Mfr #
FSC13-GW
Zoro #
G904121617
UPC # 71821900428
Country of Origin China
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSC13-GW
- Zoro #
- G904121617
- UPC #
- 71821900428
- Country of Origin
- China
Description
Vermeers Girl with the Pearl Earring 100 % Polyester Fabric Shower Curtain is water repellent and comes complete with rust proof metal grommets. Part of our Museum Collection, this timeless master piece will be sure to add style and panache to any homes decor.
Features- Unique styling
- Machine Wash
- Machine wash in warm water, tumble dry, low, light iron as needed
- Color: Multi Color
- Size: 72" x 72"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.