This item is Discontinued.

This item is Discontinued.
Carnation Home Fashions FSC18-HX72-16 70 x 72 in. Grace Jacquard Shower Curtain in Ivory (Discontinued)
Mfr #
FSC18-HX72/16
Zoro #
G003761721
UPC # 71821004775
Country of Origin China
Category Shower Curtains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSC18-HX72/16
- Zoro #
- G003761721
- UPC #
- 71821004775
- Country of Origin
- China
Description
An elegant addition to any bath decor, "Grace" jacquard shower curtain brings sophistication and style home! Constructed of heavy weight jacquard material that is easy care and machine washable, With metal grommets for added durability.
Features- Grace Jacquard Shower Curtain
- Unique styling
- Color: Black
- Size: 70 x 72 in.
- Material: 100% Polyester
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.