This item is Discontinued.

This item is Discontinued.
Carnation Home Fashions FSCD-L-02 21 x 34 in. Tie Dye Paper Shag Cotton & Poly Blend Bath Mat in Mineral Blue (Discontinued)
Mfr #
FSCD-L/02
Zoro #
G503915860
UPC # 71821001385
Country of Origin China
Category Shower Curtains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSCD-L/02
- Zoro #
- G503915860
- UPC #
- 71821001385
- Country of Origin
- China
Description
Our "Lauren" Diamond-Piqued Double Swag Shower Curtain with attached ruffled valance, two tie backs and peva liner will not only bring a touch of sophistication to your bathroom, it will also provide a wealth of opportunities in which to coordinate. This standard-sized (70" wide x 72" long) curtain is 100% polyester, machine washable, and water resistant.
Features- Lauren Double Swag Shower Curtain Liner
- Unique styling
- Color: Gold
- Size: 70 x 72 in.
- Material: 100% Polyester
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.