This item is Discontinued.

This item is Discontinued.
Carnation Home Fashions FWCD-L-01 70 x 45 in. Lauren Window Curtain with Ruffled Valance; Light Blue (Discontinued)
Mfr #
FWCD-L/01
Zoro #
G803915836
UPC # 71821001507
Country of Origin China
Category Shower Curtains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FWCD-L/01
- Zoro #
- G803915836
- UPC #
- 71821001507
- Country of Origin
- China
Description
Bring renewed elegance to your bathroom with our diamond-piqued Lauren Window Curtain two panels with attached ruffled valance and two tiebacks included. Made with 100 % Polyester, Dobby Fabric, this standard curtain's textured diamond print will give your bathroom added depth and enriched vitality.
Features- Unique styling
- Machine wash in warm water, tumble dry, low, light iron as needed
- Color: Light Blue
- Size: 70" x 45"
- Material: Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.