Shop CAROL

Power Limited and Communication Cable, 2 C, Natural, PVC, 1000 ft.

  • Mfr # E2262S.41.86
  • Zoro # G5516621

product price: 
$
758.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
19
Conductor Gauge
12 AWG
Fire Rating
Plenum
Jacket Color
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E2262S.41.86
Zoro #
G5516621
UPC #
079407832538
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.3 in
Spool Length
1,000 ft
Nominal Outside Dia.
0.244 in
Conductor Size - Data Cable
12 AWG
Conductor Size
12 AWG
Length
1000 ft.

Details

Item
Power Limited and Communication Cable
Number of Strands
19
Conductor Gauge
12 AWG
Fire Rating
Plenum
Jacket Color
Natural
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Shielding Material
Flexfoil Polyester Supported Aluminum Foil
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Standards
cULus
Temp. Range
32 Degrees to 167 Degrees F
Insulation Material
PVC
Cable Sub-Category
Multi-Conductor
Plenum / Riser Rated
Plenum Rated
Jacket Material - Wire and Cable
Premium Grade Flexguard(R) PVC
Application
Audio Systems, Communications, Alarm Systems
Shielded / Unshielded
Shielded
NEC Article
725
Fire Rating - Data Cable
Plenum
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Solid / Stranded
Stranded
Item - Data Cable
Communication Cable
Total Number of Conductors - Data Cable
2 (0 Pair)
Shielded
Shielded
Package Type - Data Cable
Reel in a Box
Package Type
Reel in a Box
Maximum Operating Temperature
167 Degrees F
Product Type
Communication Cable
Number of Pairs
0
Minimum Operating Temperature
32 Degrees F
Power Limited
Power Limited

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 19, Conductor Gauge 12 AWG, Insulation Material PVC, Jacket Color Natural, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.