Power Limited and Communication Cable, 3 C, White, PVC, 1000 ft.

  • Mfr # E1033S.41.10
  • Zoro # G5583392
product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Riser
Jacket Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E1033S.41.10
Zoro #
G5583392
UPC #
079407830411
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Spool Length
1,000 ft
Conductor Size - Data Cable
18 AWG
Nominal Outside Dia.
0.166 in
Length
1000 ft.
Conductor Size
18 AWG

Details

Item
Power Limited and Communication Cable
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Riser
Jacket Color
White
Jacket Material
PVC
Number of Conductors
3
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Standards
NEC Article 725 CL3R, NEC Article 800 CMR, RoHS Compliant
Solid / Stranded
Stranded
NEC Article
725, 800
Plenum / Riser Rated
Riser Rated
Fire Rating - Data Cable
Riser
Shielded
Unshielded
Temp. Range
-4 Degrees to 167 Degrees F
Jacket Material - Wire and Cable
Premium Grade PVC
Cable Sub-Category
Multi-Conductor
Item - Data Cable
Communication Cable
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Package Type - Data Cable
Reel in a Box
Application
Audio Systems, Communications, Alarm Systems
Total Number of Conductors - Data Cable
3 (0 Pair)
Insulation Material
S-R PVC
Shielded / Unshielded
Unshielded
Package Type
Reel in a Box
Power Limited
Power Limited
Minimum Operating Temperature
-4 Degrees F
Number of Pairs
0
Product Type
Unrated Communication Cable
Maximum Operating Temperature
167 Degrees F

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material S-R PVC, Jacket Color White, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews