This item is Discontinued.

Carol Communication Cable, 10 C, Gray, PVC, 100 ft. C2471A

This item is Discontinued.

Carol

Communication Cable, 10 C, Gray, PVC, 100 ft. (Discontinued)

Mfr # C2471A
Zoro # G8231045
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2471A
Zoro #
G8231045
UPC #
-
Country of Origin
United States
Item
Communication Cable
Number of Strands
7
Conductor Gauge
24 AWG
Fire Rating
Plenum
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
10
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CSA CMG, RoHS Compliant, UL Style 2464, UL Style 2576
Temp. Range
-4 Degrees to 176 Degrees F
Fire Rating - Data Cable
Commercial
Shielded / Unshielded
Unshielded
Application - Communication Cable
Audio Systems, Control Systems, Electronic Circuits
Application
Audio Systems, Control Systems, Electronic Circuits
Solid / Stranded
Stranded
Jacket Material - Wire and Cable
PVC
Total Number of Conductors - Data Cable
10 (0 Pair)
Suggested Voltage Rating - Data Cable
300 V
Item - Data Cable
Communication Cable
Package Type - Data Cable
Reel in a Box
Shielded
Unshielded
NEC Article
NEC Article 800 Type CM (UL: 75 Degrees C)
Cable Sub-Category
Multi-Conductor
Insulation Material
S-R PVC
Package Type
Reel in a Box
Minimum Operating Temperature
-4 Degrees F
Maximum Capacitance
23.0 pf/ft
Number of Pairs
5
Product Type
Communication Cable
Maximum Operating Temperature
176 Degrees F
Resistance Properties
Corrosion Resistant

Dimensions

Cable Length
100 ft
Outside Diameter
0.2 in
Conductor Size
24 AWG
Nominal Outside Dia.
0.244 in
Spool Length
100 ft
Length
100 ft.
Conductor Size - Data Cable
24 AWG

Description

Communication Cable, Cable Length 100 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 24 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 10, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Control Systems, Electronic Circuits, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.