This item is Discontinued.

Carol CSA TEW (UL 1015), Hookup Wire, Tinned Copper, 16 AWG, White, Stranded, 100 ft C2104A.12.02

CSA TEW (UL 1015), Hookup Wire, Tinned Copper, 16 AWG, White, Stranded, 100 ft (Discontinued)

  • Mfr # C2104A.12.02
  • Zoro # G3281311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2104A.12.02
Zoro #
G3281311
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Nominal Outside Dia.
0.12 in
Wire Size
16 AWG
Overall Length
100 ft
Conductor Size
16 AWG
Nominal Outside Diameter
0.12 in

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Trade Designation
CSA TEW (UL 1015)
Jacket Color
White
Voltage
600V
Insulation Material
Color-Coded PVC
Conductor Design
Stranded
Temp. Rating
-4 to 221°F
Stranding
26 x 30
Wire Color
White
Standards
UL Style 1015 (UL 221 Degrees F, 600V), CSA Type TEW 221 Degrees F, 600V, RoHS Compliant Directive 2011/65/EU, Designed to meet UL VW-1 Vertical Wire Flame Test
Number of Conductors
1
Product Type
Hookup Wire
Conductor Insulation Color
White
Number of Strands
26
Operating Temperature - Minimum
-4 Degrees F
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Material
PVC

Description

Hookup Wire, Wire Size 16 AWG, Length 100 ft, Trade Designation TEW, Wire Color White, Nominal Outside Dia. 0.12 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 26 x 30, Jacket Color White, Standards CSA, UL VW-1, RoHS 2011/65/EU, UL 1015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.