This item is Discontinued.

Carol CSA TR-64 (UL 1007, 1569), Hookup Wire, Tinned Copper, 22 AWG, Yellow, Stranded, 100 ft C2016A.12.05

This item is Discontinued.

Carol

CSA TR-64 (UL 1007, 1569), Hookup Wire, Tinned Copper, 22 AWG, Yellow, Stranded, 100 ft (Discontinued)

Mfr # C2016A.12.05
Zoro # G3259724
Country of Origin United States
Category Lead Wire
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2016A.12.05
Zoro #
G3259724
UPC #
-
Country of Origin
United States
Item
Hookup Wire
Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Jacket Color
Yellow
Voltage
300V
Insulation Material
Color-Coded PVC
Conductor Design
Stranded
Temp. Rating
-4 to 221°F
Stranding
7 x 30
Wire Color
Yellow
Standards
UL Style 1569 (UL 221 Degrees F, 300V), CSA TR-64: 194 Degrees F, 300V, RoHS Compliant Directive 2011/65/EU, Designed to meet UL VW-1 Vertical Wire Flame Test
Number of Conductors
1
Product Type
Hookup Wire
Conductor Insulation Material
PVC
Conductor Insulation Color
Yellow
Number of Strands
7
Operating Temperature - Minimum
-4 Degrees F
Temperature Rating - Maximum Dry
221 Degrees F

Dimensions

Length
100 ft
Nominal Outside Dia.
0.06 in
Wire Size
22 AWG
Overall Length
100 ft
Conductor Size
22 AWG
Nominal Outside Diameter
0.06 in
Wire Rope Length
100 ft

Description

Hookup Wire, Wire Size 22 AWG, Length 100 ft, Trade Designation CSA TR-64, UL 1007, UL 1569, Wire Color Yellow, Nominal Outside Dia. 0.06 in, Voltage 300 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 7 x 30, Jacket Color Yellow, Standards CSA TR-64, UL VW-1, RoHS 2011/65/EU, UL 1007, UL 1569

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.