This item is Discontinued.
This item is Discontinued.
Data Cable, 1 Wire, Black, 1000ft (Discontinued)
Mfr #
C1201.41.01
Zoro #
G5074260
Country of Origin United States
Category Stereo & Optical Audio Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Cable Length
- 1,000 ft
- Conductor Size
- 18 AWG
- Nominal Outside Dia.
- 0.295 in
- Conductor Size - Data Cable
- 18 AWG
- Spool Length
- 1,000 ft
- Length
- 1000 ft.
- Outside Diameter
- 0.2 in
Description
Communication Cable, Cable Length 1,000 ft, Fire Rating Not Rated, Number of Strands 41, Conductor Gauge 18 AWG, Insulation Material Rubber, Jacket Color Black, Jacket Material Carolprene(R), Shielded Shielded, Shielding Material Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 1, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Maximum Voltage Rating 300 V, NEC Article and Type Not Rated, Number of Pairs 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.