Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Comm Cable, Unshielded, 22/12, 500 Ft.

CAROL| Zoro #: G0303186| Mfr #: C4067A.38.10

$313.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jacket Material: PVCCable Sub-Category: Multi-ConductorSolid / Stranded: Stranded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0303186 Mfr #: C4067A.38.10
Jacket Material: PVCCable Sub-Category: Multi-Conductor
Solid / Stranded: StrandedApplication: Public Address Systems, Intercoms, Internal Telephones, Remote Control Circuits, Suitable for EIA RS-232 Applications, Suggested Voltage Rating 300 volts
NEC Article: 800, CMNominal Outside Dia.: 0.276"
Insulation Material: Premium Semi-Rigid PVCLength: 500 ft.
Shielded / Unshielded: UnshieldedItem: Communication Cable
Jacket Color: GrayConductor Size: 22 AWG
Number of Conductors: 12Shielding Material: None
Temp. Range: -4 Degrees to 176 Degrees FStandards: E60233/LL69381
Country of Origin (subject to change): United States

Description

Communication Cable, Fire Rating - Data Cable Commercial, Shielded No, Total Number of Conductors - Data Cable 12 (0 Pair), Conductor Size - Data Cable 22 AWG, Solid / Stranded Stranded, Jacket Color Gray, Spool Length 500 ft., Application - Communication Cable Audio Systems, Computer Systems, Control Systems, NEC Article and Type 800 CMG, Package Type - Data Cable Reel in a Box

Reviews