This item is Discontinued.

Carol Data Cable, Riser, 2 Wire, Gray, 500ft E1032S.25.10

This item is Discontinued.

Carol

Data Cable, Riser, 2 Wire, Gray, 500ft (Discontinued)

Mfr # E1032S.25.10
Zoro # G7548405
UPC # 079407063017
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E1032S.25.10
Zoro #
G7548405
UPC #
079407063017
Country of Origin
United States

Dimensions

Cable Length
500 ft
Outside Diameter
0.2 in
Length
500 ft.
Conductor Size - Data Cable
18 AWG
Nominal Outside Dia.
0.156 in
Conductor Size
18 AWG
Spool Length
500 ft

Details

Item
Power Limited and Communication Cable
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Riser
Jacket Color
Red
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Standards
NEC Article 725 CL3R, NEC Article 800 CMR, RoHS Compliant
Item - Data Cable
Communication Cable
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Solid / Stranded
Stranded
Total Number of Conductors - Data Cable
2 (0 Pair)
Plenum / Riser Rated
Riser Rated
Shielded
Unshielded
NEC Article
725, 800
Fire Rating - Data Cable
Riser
Insulation Material
S-R PVC
Package Type - Data Cable
Pulling Pack
Application
Audio Systems, Communications, Alarm Systems
Temp. Range
-4 Degrees to 167 Degrees F
Jacket Material - Wire and Cable
Premium Grade PVC
Shielded / Unshielded
Unshielded
Cable Sub-Category
Multi-Conductor
Package Type
Pulling Pack
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-4 Degrees F
Number of Pairs
0
Product Type
Unrated Communication Cable
Power Limited
Power Limited

Description

Power Limited and Communication Cable, Cable Length 500 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material S-R PVC, Jacket Color Red, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Pulling Pack, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.