Portable Cord, SOOW, 14 AWG, 7 C, Black, EPDM Rubber, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 09407.35.01

  • Zoro # G2703337


product price:  $1,593.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
14 AWG
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
09407.35.01
Zoro #
G2703337
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
14 AWG
Length
250 ft
Nominal Outside Dia.
0.76 in
Conductor Size
14 AWG
Overall Length
250 ft
Outside Dia.
0.76 in
Nominal Outside Diameter
0.76 in

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
7
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA Flexible Cord, MSHA Approved, RoHS Compliant, UL Flexible Cord
Features
Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
Wire Color
Black, Blue, Green, Orange, Red, White, White/Black
Max. Amps
12
Temp. Rating
-40 to 194°F
Special Features
Abrasion Resistant, Ozone Resistant, Flame Resistant, Oil Resistant, Solvent Resistant, Water Resistant
Gauge/Conductor
14/7
Temperature Rating - Maximum Dry
194 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Grounding Conductor Insulation Material
EPDM
Number of Strands
41
Ampacity at Maximum Temperature
10.5 A
Number of Ground Conductors
0
Packaging
Reel
Conductor Insulation Color
Black, Blue, Green, Orange, Red, White, White/Black
Conductor Insulation Material
EPDM
Temperature Rating - Maximum Wet
194 Degrees F

Description

Portable Cord, Number of Conductors 7, Wire Size 14 AWG, Trade Designation SOOW, Jacket Material EPDM, Wire Color Black, Blue, Green, Orange, Red, White, White/Black, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.76 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products