Portable Cord, STOW, 14 AWG, 3 C, Yellow, PVC, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 86973.35.05

  • Zoro # G613302017


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
STOW
Wire Size
14 AWG
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
86973.35.05
Zoro #
G613302017
UPC #
079407297108
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
250 ft
Conductor Size
14 AWG
Overall Length
250 ft
Outside Dia.
0.54 in
Nominal Outside Dia.
0.54 in
Nominal Outside Diameter
0.54 in

Details

Item
Portable Cord
Trade Designation
STOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA Flexible Cord - C22.2-49; RoHS Compliant; UL Flexible Cord - UL 62
Temp. Rating
-40 Degrees to 194 Degrees F
Wire Color
Black, Green, White
Gauge/Conductor
14/3
Maximum Operating Temperature
194 Degrees F
Special Features
Ozone Resistant, Acid Resistant, Alkalis Resistant, Oil Resistant, Water Resistant, UV Resistant, Weather Resistant
Minimum Operating Temperature
-40 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black, Green, White
Number of Strands
41
Number of Ground Conductors
0
Operating Temperature - Minimum
-40 Degrees F
Ampacity at Maximum Temperature
18 A
Packaging
Spool

Description

Portable Cord, Number of Conductors 3, Wire Size 14 AWG, Trade Designation STOW, Jacket Material PVC, Wire Color Black, Green, White, Jacket Color Yellow, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.