This item is Discontinued.

Carol WeldingCable, EPDM, 1AWG, 600V, Black, 100ft 00.00JO.17543

This item is Discontinued.

Carol

WeldingCable, EPDM, 1AWG, 600V, Black, 100ft (Discontinued)

Mfr # 00.00JO.17543
Zoro # G2020121
Country of Origin United States
Category Welding Cable
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00.00JO.17543
Zoro #
G2020121
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
1 AWG
Length
100 ft
Nominal Outside Dia.
0.5 in
Wire Size (Wire and Cable)
1 AWG
Wire Size - Wire and Cable
1 AWG
Length - Wire and Cable
100 ft.
Length (Wire and Cable)
100 ft.
Length (Straight Wireway)
100 ft
Conductor Size
1 AWG
Nominal Outside Diameter
0.5 in
Overall Length
100 ft
Wire Rope Length
100 ft

Details

Item
Welding Cable
Insulation Material
Carolprene
Jacket Color
Black
Voltage
600 V
Application
Power Supply Applications, Secondary Voltage Resistance Welding Leads
Conductor Material
Copper
Standards
RoHS
Stranding
812 x 30
Insulation Material - Wire and Cable
CAROLPRENE(R) Premium-Grade 105 Degrees C EPDM Rubber
Wire Gauge
1 AWG
Max. Voltage
600
Max. Temp.
221 Degrees F
Insulation Color
Black
Wire and Cable Item
Welding Cable
Max. Amps
160
Temperature Rating - Maximum Dry
221 Degrees F
Number of Conductors
1
Conductor Insulation Material
EPDM
Number of Strands
812
Conductor Insulation Color
Black
Conductor Design
Stranded

Description

Welding Cable, Wire Size 1 AWG, Insulation Material Carolprene(R) Premium-Grade EPDM Rubber, Jacket Color Black, Length 100 ft, Voltage 600 V, Stranding 812 x 30, Nominal Outside Dia. 0.5 in, Conductor Material Copper, Temp. Rating 221 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.