Shop CAROLINA COTTAGE
Create Account
TSD3048ELMBLK Brio Adjustable Table; Elm & Black
- Mfr # TSD3048ELMBLK
- Zoro # G803975427
product price:Â
$
469.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSD3048ELMBLK
- Zoro #
- G803975427
- UPC #
- 757973624039
- Country of Origin
- China
Description
Our Brio adjustable-height table features an industrial style crank that lets you smoothly raise and lower the wooden top to suit your needs. Crafted of solid mango wood and cast iron. The angled braces and sturdy feet provide stability. Inspired by industrial-era functionality and style, the top is finished with an Elm stain.
Features- Great industrial design
- Cast iron crank
- Powder coated cast iron base
- Elm stained wood top
- Adjust from a 30 in. dining table to a 36 in. counter bar table
- Color: Brown
- Material: Wood
- Shape: Rectangle
- Frame Material: Metal
- Style: Industrial
- Table top Size: 30" x 48"
- Finish: Elm & Black
- Size: 30" x 30"
- Assembly required: Yes
- Features: Solid Wood
- Seating Capacity: 4 Person
- Table Height: Standard (30 - 34 in.)
- Table Base Type: Trestle
- Weight: 94 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.