This item is Discontinued.

Carolina Shoe Men's 8-Inch Work Boot, 9 EEE, Steel Toe, 8 in H, Brown, 1809 1809

This item is Discontinued.

Carolina Shoe

Men's 8-Inch Work Boot, 9 EEE, Steel Toe, 8 in H, Brown, 1809 (Discontinued)

Mfr # 1809
Zoro # G9063756
UPC # 726363210954
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1809
Zoro #
G9063756
UPC #
726363210954
Country of Origin
United States

Dimensions

Size
9
Width
EEE
Height
8 in
Footwear Width
3E
Heel Height
3/4 in
Footwear Size
9
Overall Height
8 in
Size (PRINT)
9

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Polyurethane
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Max. Heat Rating
300 Degrees F
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Leather
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Non-Marking Sole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Standards
ASTM F2413-11
Footwear Closure Type
Lace Up
Liner Material
Synthetic Fabric
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Ninety Degree Heel
No
Insole System
Removable AG7
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.49
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Style
High-Cut Work Boot
Upper Material Description
Leather
Footwear Construction Type
Welted
Non Metallic Upper
No
Puncture Resistant Insole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Metatarsal Guard Style
None
Series
1809
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Heel Definition
Defined Heel
Insole Technology
AG7(TM), Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.49
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Liner Technology
Dri-Lex(R)
Style Family
8-Inch Work Boot
Construction
Welted
Maximum Heat Rating
300 Degrees F
Outsole Technology
Dual Density
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Synthetic Fabric
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Dual Density
Midsole Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 1809

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.