- Item
- Oxford Shoe
- Electrical Hazard Rated
- No
- Outsole Material
- Rubber
- Waterproof
- No
- Metatarsal Guard
- No
- Footwear Style
- Oxford Shoe
- Gender
- Men's
- Upper Material
- Leather
- Toe Type
- Safety-Toe
- Color
- Brown
- Footwear Closure Type
- Slip On
- Upper Boot Material
- All Leather
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Liner Material
- Synthetic Fabric
- Max. Heat Rating
- Not Rated
- Footwear Sole Pattern
- Lug
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Chemical Resisting Sole
- No
- Static Dissipative
- Yes
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Insulation Type
- None
- Non Metallic Upper
- No
- Upper Material Description
- Leather
- Metal Chip Resisting Sole
- No
- CSA Footwear Standard
- Not Specified
- Oil Resisting Sole
- Yes
- Ninety Degree Heel
- No
- For Outdoor Traction
- No
- Conductive
- No
- Toe Shape
- Round
- Removable Insole
- No
- Footwear Construction Type
- Opanka
- Chain Saw Cut Resistant
- No
- Manufacturers Suggested Sole Slip Rating
- Not Rated
- ASTM Footwear Class
- F2413-11 I/75 C/75
- Insole System
- Pillow Cushion
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Completely Non Metallic
- No
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Wide Toe Cap
- No
- Puncture Resistant Insole
- No
- Standards
- ASTM F2413-11
- Mark II Slip Test Results- Dairy Tile Wet
- Not Tested
- Waterproof Type
- None
- Style Number
- CA3580
- Metatarsal System
- No
- Non-Marking Sole
- No
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Mark II Slip Test Results- Dairy Tile Dry
- Not Tested
- Insulated
- No
- Predominant Footwear Color
- Brown
- Safety Criteria
- Alloy Toe, Flat Heel, Oil-Resistant Sole, Static Dissipative (SD)
- Series
- CA3580
- Upper Color
- Brown
- Heat Resistant
- No
- Metatarsal Guard Style
- None
- Non-Marking Upper
- No
- Slip Resistant
- No
- Heel Style
- Flat Heel
- Toe Cap Material
- Alloy
- All-Leather Upper
- Yes
- Construction
- Stitched
- Maximum Heat Rating
- Not Rated
- Closure
- Slip On
- Insole Technology
- Pillow Cushioned
- Style Family
- Oxford Shoe
- Heel Definition
- Flat Heel
- Puncture-Resistant Sole (PRINT)
- No
- Gender (PRINT)
- Men's
- Metal Chip-Resisting Sole (PRINT)
- No
- Metatarsal Guard (PRINT)
- No
- Chemical-Resisting Sole (PRINT)
- No
- Maximum Heat Rating (PRINT)
- Not Rated
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Not Rated
- Upper Material (PRINT)
- Leather
- ASTM Standards Met (PRINT)
- Compression (C), Impact (I), Static Dissipative (SD)
- Ninety-Degree Heel (PRINT)
- No
- Liner Material (PRINT)
- Synthetic Fabric
- Outsole Material (PRINT)
- Rubber
- Oil-Resisting Sole (PRINT)
- Yes
- Metal Chip-Resisting Sole
- No
- Chemical-Resisting Sole
- No
- Ninety-Degree Heel
- No
- Oil-Resisting Sole
- Yes
- Manufacturer-Suggested Sole Slip Rating
- Not Rated
- ASTM Standards Met
- Compression (C), Impact (I), Static Dissipative (SD 10)
- Puncture-Resistant Sole
- No
- Includes Metatarsal Guard
- No
- Chain Saw Cut-Resistant
- No