Shop CAROLINA SHOE

Men's 8-Inch Work Boot, 11 D, Steel Toe, 8 in H, Brown, 1809

  • Mfr # 1809

  • Zoro # G9063494


product price: 
$
335.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1809
Zoro #
G9063494
UPC #
726363545445
Country of Origin
United States

Dimensions

Size
11
Width
D
Height
8 in
Footwear Width
D
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
11

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Completely Non Metallic
No
Midsole Material
Leather
Insole System
Removable AG7
Upper Material Description
Leather
Non Metallic Upper
No
Footwear Style
8 in Work Boot
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Chemical Resisting Sole
No
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Dry
0.91
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Textured
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Puncture Resistant Insole
No
Shank Material
Steel
Conductive
No
Max. Heat Rating
300 Degrees F
Footwear Closure Type
Lace Up
Insulated
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Non-Marking Sole
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.49
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Series
1809
Upper Color
Brown
Heel Style
Defined Heel
Construction
Welted
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.49
Insole Technology
AG7(TM), Removable
Liner Technology
Dri-Lex(R)
Closure
Lace Up
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.91
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Dri-Lex(R)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Dual Density
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
For Outdoor Traction
No
Includes Metatarsal Guard
No
Toe Shape
Round
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1809

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.