Shop CAROLINA SHOE

Men's 8-Inch Work Boot, 11 EE, Steel Toe, 8 in H, Brown, 1809

  • Mfr # 1809

  • Zoro # G9063652


product price: 
$
334.99
/pr
Free Shipping & Returns

Key Features

Width
EE
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1809
Zoro #
G9063652
UPC #
094729098318
Country of Origin
United States

Dimensions

Size
11
Width
EE
Height
8 in
Heel Height
3/4 in
Footwear Width
2E
Overall Height
8 in
Size (PRINT)
11

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.49
Max. Heat Rating
300 Degrees F
Footwear Style
8 in Work Boot
Insole System
Removable AG7
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Wide Toe Cap
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Removable Insole
Yes
Ninety Degree Heel
No
Non Metallic Upper
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Synthetic Fabric
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Conductive
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Footwear Shank Type
Steel
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Good
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Dry
0.91
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
Metatarsal Guard
No
Footwear Construction Type
Welted
Midsole Material
Leather
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Series
1809
Upper Color
Brown
Metatarsal Guard Style
None
Insole Technology
AG7(TM), Removable
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Defined Heel
Liner Technology
Dri-Lex(R)
Construction
Welted
Maximum Heat Rating
300 Degrees F
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.49
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Dry
0.91
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Liner Material (PRINT)
Dri-Lex(R)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Technology (PRINT)
Dual Density
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
For Outdoor Traction
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1809

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.