Shop CAROLINA SHOE

Men's 8-Inch Work Boot, 12 D, Steel Toe, 8 in H, Brown, 1809

  • Mfr # 1809

  • Zoro # G9063512


product price: 
$
335.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1809
Zoro #
G9063512
UPC #
094729100813
Country of Origin
United States

Dimensions

Size
12
Width
D
Height
8 in
Footwear Width
D
Heel Height
3/4 in
Size (PRINT)
12
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Footwear Style
8 in Work Boot
Manufacturers Suggested Sole Slip Rating
Good
Footwear Construction Type
Welted
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.91
Midsole Material
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Textured
Puncture Resistant Insole
No
Ninety Degree Heel
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Footwear Shank Type
Steel
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.49
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Conductive
No
Shank Material
Steel
Chemical Resisting Sole
No
Max. Heat Rating
300 Degrees F
Removable Insole
Yes
Standards
ASTM F2413-18
Liner Material
Synthetic Fabric
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Insole System
Removable AG7
Non Metallic Upper
No
Metatarsal Guard
No
Wide Toe Cap
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Series
1809
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
No
Heat Resistant
No
Metatarsal Guard Style
None
Maximum Heat Rating
300 Degrees F
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Outsole Technology
Dual Density
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Dry
0.91
Liner Technology
Dri-Lex(R)
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.49
Toe Cap Material
Steel
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Dual Density
Midsole Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Dri-Lex(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Toe Shape
Round

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 1809

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.