Shop CAROLINA SHOE

Men's 8-Inch Work Boot, 14 D, Steel Toe, 8 in H, Brown, 1809

  • Mfr # 1809

  • Zoro # G9063537


product price: 
$
335.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1809
Zoro #
G9063537
UPC #
726363545490
Country of Origin
United States

Dimensions

Size
14
Width
D
Height
8 in
Heel Height
3/4 in
Footwear Width
D
Size (PRINT)
14
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Insulated
No
Removable Insole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Footwear Style
8 in Work Boot
Ninety Degree Heel
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Insole System
Removable AG7
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Upper Material Description
Leather
Static Dissipative
No
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Wet
0.49
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Manufacturers Suggested Sole Slip Rating
Good
Predominant Footwear Color
Brown
Non-Marking Sole
No
Footwear Sole Pattern
Textured
Wide Toe Cap
No
Liner Material
Synthetic Fabric
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Leather
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Series
1809
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
No
Heel Definition
Defined Heel
Outsole Technology
Dual Density
Liner Technology
Dri-Lex(R)
Style Family
8-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Insole Technology
AG7(TM), Removable
All-Leather Upper
Yes
Toe Cap Material
Steel
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.49
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Dri-Lex(R)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 1809

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.