Shop CAROLINA SHOE

Men's 8-Inch Work Boot, 14 EE, Steel Toe, 8 in H, Brown, 1809

  • Mfr # 1809

  • Zoro # G9063695


product price: 
$
334.99
/pr
Free Shipping & Returns

Key Features

Width
EE
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1809
Zoro #
G9063695
UPC #
726363545728
Country of Origin
United States

Dimensions

Size
14
Width
EE
Height
8 in
Footwear Width
2E
Heel Height
3/4 in
Size (PRINT)
14
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Shank Type
Steel
Footwear Construction Type
Welted
Oil Resisting Sole
Yes
Upper Material Description
Leather
Midsole Material
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11
Insulated
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Good
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable AG7
Upper Boot Material
All Leather
Wide Toe Cap
No
Liner Material
Synthetic Fabric
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Textured
Removable Insole
Yes
Shank Material
Steel
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Mark II Slip Test Results- Dairy Tile Wet
0.49
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Style
8 in Work Boot
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Series
1809
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
AG7(TM), Removable
Maximum Heat Rating
300 Degrees F
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Defined Heel
Outsole Technology
Dual Density
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.49
All-Leather Upper
Yes
Closure
Lace Up
Liner Technology
Dri-Lex(R)
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Dri-Lex(R)
Outsole Technology (PRINT)
Dual Density
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
For Outdoor Traction
No
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 1809

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.