Shop CAROLINA SHOE

Men's 8-Inch Work Boot, 15 EE, Steel Toe, 8 in H, Brown, 1809

  • Mfr # 1809

  • Zoro # G9063704


product price: 
$
334.99
/pr
Free Shipping & Returns

Key Features

Width
EE
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1809
Zoro #
G9063704
UPC #
726363545735
Country of Origin
United States

Dimensions

Size
15
Width
EE
Height
8 in
Heel Height
3/4 in
Footwear Width
2E
Size (PRINT)
15
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Standards
ASTM F2413-11
Metal Chip Resisting Sole
No
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.49
Footwear Sole Pattern
Textured
Predominant Footwear Color
Brown
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Wide Toe Cap
No
Non Metallic Upper
No
Insole System
Removable AG7
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Completely Non Metallic
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8 in Work Boot
Ninety Degree Heel
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Liner Material
Synthetic Fabric
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Static Dissipative
No
Max. Heat Rating
300 Degrees F
Shank Material
Steel
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Non-Marking Sole
No
Midsole Material
Leather
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Series
1809
Slip Resistant
No
Slip-Resistance Value - Mark II - Wet
0.49
Insole Technology
AG7(TM), Removable
Construction
Welted
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.91
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Liner Technology
Dri-Lex(R)
Outsole Technology
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
Liner Material (PRINT)
Dri-Lex(R)
Outsole Technology (PRINT)
Dual Density
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
No
Toe Shape
Round
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 1809

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.