Shop CAROLINA SHOE

Men's 8-Inch Work Boot, 6 D, Steel Toe, 8 in H, Brown, 1809

  • Mfr # 1809

  • Zoro # G9063397


product price: 
$
335.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1809
Zoro #
G9063397
UPC #
726363545346
Country of Origin
United States

Dimensions

Size
6
Width
D
Height
8 in
Footwear Width
D
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
6

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.49
Insulated
No
Liner Material
Synthetic Fabric
Upper Material Description
Leather
Wide Toe Cap
No
Static Dissipative
No
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Leather
Oil Resisting Sole
Yes
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Welted
Non-Marking Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Good
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Removable Insole
Yes
Insole System
Removable AG7
Footwear Sole Pattern
Textured
Chain Saw Cut Resistant
No
Max. Heat Rating
300 Degrees F
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Slip Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Series
1809
Construction
Welted
Insole Technology
AG7(TM), Removable
All-Leather Upper
Yes
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Wet
0.49
Slip-Resistance Value - Mark II - Dry
0.91
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Dri-Lex(R)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Dual Density
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
No
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 1809

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.