Shop CAROLINA SHOE

Men's 8-Inch Work Boot, 6 EE, Steel Toe, 8 in H, Brown, 1809

  • Mfr # 1809

  • Zoro # G9063555


product price: 
$
334.99
/pr
Free Shipping & Returns

Key Features

Width
EE
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1809
Zoro #
G9063555
UPC #
726363545575
Country of Origin
United States

Dimensions

Size
6
Width
EE
Height
8 in
Heel Height
3/4 in
Footwear Width
2E
Overall Height
8 in
Size (PRINT)
6

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.49
Midsole Material
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8 in Work Boot
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Insulated
No
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Standards
ASTM F2413-18
Static Dissipative
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Metatarsal Guard
No
Insole System
Removable AG7
Footwear Shank Type
Steel
Shank Material
Steel
Upper Boot Material
All Leather
Footwear Construction Type
Welted
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Liner Material
Synthetic Fabric
Footwear Sole Pattern
Textured
Footwear Closure Type
Lace Up
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
No
Series
1809
Heel Style
Defined Heel
Construction
Welted
Insole Technology
AG7(TM), Removable
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Style Family
8-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Outsole Technology
Dual Density
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Wet
0.49
Midsole Material (PRINT)
Leather
Outsole Technology (PRINT)
Dual Density
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Dri-Lex(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Toe Shape
Round
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
No
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 1809

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.