Shop CAROLINA SHOE

Men's 8-Inch Work Boot, 7 1/2 D, Steel Toe, 8 in H, Brown, 1809

  • Mfr # 1809

  • Zoro # G9063424


product price: 
$
335.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1809
Zoro #
G9063424
UPC #
726363545377
Country of Origin
United States

Dimensions

Size
7 1/2
Width
D
Height
8 in
Footwear Width
D
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
7 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Construction Type
Welted
Predominant Footwear Color
Brown
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Conductive
No
Footwear Sole Pattern
Textured
Standards
ASTM F2413-18
Liner Material
Synthetic Fabric
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Midsole Material
Leather
Insulated
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Upper Material Description
Leather
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Steel
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
Chemical Resisting Sole
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Wet
0.49
Footwear Style
8 in Work Boot
Static Dissipative
No
Non Metallic Upper
No
Insole System
Removable AG7
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Series
1809
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Liner Technology
Dri-Lex(R)
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.49
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Welted
All-Leather Upper
Yes
Heel Definition
Defined Heel
Toe Cap Material
Steel
Insole Technology
AG7(TM), Removable
Outsole Technology
Dual Density
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Dual Density
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Dri-Lex(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Leather
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
For Outdoor Traction
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 1809

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.