Shop CAROLINA SHOE

Men's 8-Inch Work Boot, 7 EE, Steel Toe, 8 in H, Brown, 1809

  • Mfr # 1809

  • Zoro # G9063573


product price: 
$
334.99
/pr
Free Shipping & Returns

Key Features

Width
EE
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1809
Zoro #
G9063573
UPC #
726363545599
Country of Origin
United States

Dimensions

Size
7
Width
EE
Height
8 in
Heel Height
3/4 in
Footwear Width
2E
Size (PRINT)
7
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Construction Type
Welted
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Textured
Insulated
No
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Steel
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Wet
0.49
Manufacturers Suggested Sole Slip Rating
Good
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Standards
ASTM F2413-18
Completely Non Metallic
No
Midsole Material
Leather
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Upper Material Description
Leather
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Max. Heat Rating
300 Degrees F
Footwear Style
8 in Work Boot
Static Dissipative
No
Insole System
Removable AG7
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Puncture Resistant Insole
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
No
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Series
1809
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.49
Insole Technology
AG7(TM), Removable
Heel Definition
Defined Heel
Toe Cap Material
Steel
Liner Technology
Dri-Lex(R)
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Welted
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Midsole Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Technology (PRINT)
Dual Density
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Dri-Lex(R)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Toe Shape
Round
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
No
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1809

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.