Shop CAROLINA SHOE

Men's 8-Inch Work Boot, 8 1/2 D, Steel Toe, 8 in H, Brown, 1809

  • Mfr # 1809

  • Zoro # G9063442


product price: 
$
335.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1809
Zoro #
G9063442
UPC #
726363545391
Country of Origin
United States

Dimensions

Size
8 1/2
Width
D
Height
8 in
Footwear Width
D
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Static Dissipative
No
Midsole Material
Leather
Shank Material
Steel
Max. Heat Rating
300 Degrees F
Upper Material Description
Leather
Metatarsal Guard
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Ninety Degree Heel
No
Chemical Resisting Sole
No
Insole System
Removable AG7
Puncture Resistant Insole
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured
Footwear Style
8 in Work Boot
Footwear Closure Type
Lace Up
Insulated
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.49
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Standards
ASTM F2413-18
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Oil Resisting Sole
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Heat Resistant
No
Series
1809
Non-Marking Upper
No
Slip Resistant
No
Construction
Welted
Maximum Heat Rating
300 Degrees F
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Dry
0.91
All-Leather Upper
Yes
Closure
Lace Up
Outsole Technology
Dual Density
Heel Definition
Defined Heel
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Wet
0.49
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Shank Material (PRINT)
Steel
Outsole Technology (PRINT)
Dual Density
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Dri-Lex(R)
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Midsole Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 1809

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.