Shop CAROLINA SHOE

Men's 8-Inch Work Boot, 8 1/2 EE, Steel Toe, 8 in H, Brown, 1809

  • Mfr # 1809

  • Zoro # G9063607


product price: 
$
334.99
/pr
Free Shipping & Returns

Key Features

Width
EE
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1809
Zoro #
G9063607
UPC #
726363545629
Country of Origin
United States

Dimensions

Size
8 1/2
Width
EE
Height
8 in
Heel Height
3/4 in
Footwear Width
2E
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Max. Heat Rating
300 Degrees F
Footwear Sole Pattern
Textured
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Standards
ASTM F2413-18
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.49
Insulated
No
Ninety Degree Heel
No
Liner Material
Synthetic Fabric
Insole System
Removable AG7
Footwear Style
8 in Work Boot
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Conductive
No
Footwear Construction Type
Welted
Non-Marking Sole
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Good
Removable Insole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Upper Color
Brown
Series
1809
Slip Resistant
No
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Wet
0.49
Maximum Heat Rating
300 Degrees F
Liner Technology
Dri-Lex(R)
Construction
Welted
Toe Cap Material
Steel
Outsole Technology
Dual Density
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Style Family
8-Inch Work Boot
Insole Technology
AG7(TM), Removable
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Dri-Lex(R)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Technology (PRINT)
Dual Density
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
For Outdoor Traction
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Toe Shape
Round

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 1809

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.