Shop CAROLINA SHOE

Men's 8-Inch Work Boot, 9 EE, Steel Toe, 8 in H, Brown, 1809

  • Mfr # 1809

  • Zoro # G9063616


product price: 
$
334.99
/pr
Free Shipping & Returns

Key Features

Width
EE
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1809
Zoro #
G9063616
UPC #
726363545636
Country of Origin
United States

Dimensions

Size
9
Width
EE
Height
8 in
Heel Height
3/4 in
Footwear Width
2E
Overall Height
8 in
Size (PRINT)
9

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1809
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insulated
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.49
Conductive
No
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Leather
Footwear Shank Type
Steel
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Welted
Insole System
Removable AG7
Standards
ASTM F2413-18
Removable Insole
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.91
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Good
Max. Heat Rating
300 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Synthetic Fabric
Oil Resisting Sole
Yes
Shank Material
Steel
Upper Material Description
Leather
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Completely Non Metallic
No
Upper Boot Material
All Leather
Non-Marking Sole
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
No
Upper Color
Brown
Series
1809
Maximum Heat Rating
300 Degrees F
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Wet
0.49
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Welted
Insole Technology
AG7(TM), Removable
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Liner Material (PRINT)
Dri-Lex(R)
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Outsole Technology (PRINT)
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
For Outdoor Traction
No
Includes Shank
Yes
Toe Shape
Round

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 1809

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.