BB2839TH68 Dog House Collection Shih Tzu Silver & White Leash or Key Holder

  • Mfr # BB2839TH68
  • Zoro # G803760580
product price: 
$
54.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BB2839TH68
Zoro #
G803760580
UPC #
638508452658
Country of Origin
China

Description

The tile is made from a hardhoard and is mounted to a metal rectangle. The hooks hang down from the metal plate in the back and is about 2.5 in. from the base. A hanger is attached to the metal plate and is about 1.5 in. long. Lots of room to hang up using a screw or paneling nail. Great for the home or office to hold keys leashes or just about anything

Features
  • Leash or Key Holder
  • Dog House Collection Shih Tzu Silver White Leash or Key Holder
Specifications
  • Dimension: 8" H x 1.25" W x 8" L
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews