Shop CAROLINES TREASURES
Create Account
BB2984JMAT Rottweiler Merry Christmas Tree Indoor or Outdoor Mat; 24 x 36
- Mfr # BB2984JMAT
- Zoro # G403697118
product price:Â
$
55.65
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
- BB2984JMAT
- Zoro #
- G403697118
- UPC #
- 638508473431
- Country of Origin
- China
Description
Indoor & Outdoor Floor MatAction Back Felt Floor Mat, Carpet, Rug that is Made and Printed in the USA. A Black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permenantly dyed for moderate traffic and can be placed inside or out. Durable and fade resistant. The back of the mat is rubber backed to keep the mat from slipping on a smooth floor. Wash with high pressure from your garden hose or with a powerwasher. Use cleaner that does not produce suds.
Features- Rottweiler Merry Christmas Tree Indoor or Outdoor Mat
- Size: 24" x 36 "
- Dimension: 24" H x 0.25" W x 36" L
- Weight: 3.1 lbs