Shop CAROLINES TREASURES
Create Account
BB9203TH68 Dutch Bantam Chicken Christmas Leash or Key Holder
- Mfr # BB9203TH68
- Zoro # G403908900
product price:Â
$
40.59
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
- BB9203TH68
- Zoro #
- G403908900
- UPC #
- 652259136278
- Country of Origin
- China
Description
The tile is made from a hardhoard and is mounted to a metal rectangle. The hooks hang down from the metal plate in the back and is about 2.5 in. from the base. A hanger is attached to the metal plate and is about 1.5" long. Lots of room to hang up using a screw or paneling nail. Great for the home or office to hold keys leashes or just about anything.
Features- Dutch Bantam Chicken Christmas Leash or Key Holder
- Dimension: 6" x 2" x 9"
- Weight: 0.6 lbs