BB9776SH4 Jack Russell Terrier Love Leash or Key Holder

  • Mfr # BB9776SH4
  • Zoro # G003908782
product price: 
$
26.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BB9776SH4
Zoro #
G003908782
UPC #
652259226009
Country of Origin
China

Description

The tile is made from a hardhoard and is mounted to a metal rectangle. The hook hangs down from the metal plate in the back and is about 2 12 in. from the base. The hook opens about 1 in. A hanger is attached to the metal plate and is about 1 12 in. long. Lots of room to hang up using a screw or paneling nail.

Features
  • Great for the home or office to hold keys leashes or just about anything
  • Jack Russell Terrier Love Leash or Key Holder
Specifications
  • Dimension: 4.25" x 1" x 7"
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews