Shop CAROLINES TREASURES
Create Account
BB9954SH4 Bull Terrier Fall Leash or Key Holder
- Mfr # BB9954SH4
- Zoro # G203908810
product price:Â
$
27.39
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
- BB9954SH4
- Zoro #
- G203908810
- UPC #
- 652259227785
- Country of Origin
- China
Description
Bull Terrier Fall Leash or Key Holder
The tile is made from a hardhoard and is mounted to a metal rectangle. The hook hangs down from the metal plate in the back and is about 2 12 in. from the base. The hook opens about 1 in. A hanger is attached to the metal plate and is about 1 12 in. long. Lots of room to hang up using a screw or paneling nail. Great for the home or office to hold keys leashes or just about anything
Specifications- Dimension: 4.25 x 1 x 7 in.
- Weight: 0.2 lbs