BDBA0122JMAT Horses in Snow by Daphne Baxter Indoor or Outdoor Mat; 24 x 36

  • Mfr # BDBA0122JMAT
  • Zoro # G503699326
product price: 
$
49.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BDBA0122JMAT
Zoro #
G503699326
UPC #
638508177636
Country of Origin
China

Description

Horses in Snow by Daphne Baxter Indoor or Outdoor Mat 24x36 BDBA0122JMAT

Features
  • Indoor / Outdoor Floor Mat 24 inch by 36 inch
  • A Black binding tape is sewn around the mat for durability and to nicely frame the artwork
  • The mat has been permenantly dyed for moderate traffic and can be placed inside or out
  • Durable and fade resistant
  • The back of the mat is rubber backed to keep the mat from slipping on a smooth floor
  • Wash with soap & water
  • Action Back Felt Floor Mat / Carpet / Rug that is Made and Printed in the USA
Specifications
  • Dimension: 24 x 0.15 x 36 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.