Shop CAROLINES TREASURES
Create Account
Carolines Treasures BB1324SH4 Checkerboard Lime Green Fawn Pug Leash Or Key Holder; 4.25 W x 7 H In.
- Mfr # BB1324SH4
- Zoro # G503914085
product price:Â
$
40.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB1324SH4
- Zoro #
- G503914085
- UPC #
- 615872903474
- Country of Origin
- China
Description
Features
- The Single Hook Leash Holder.
- The tile is made from a hardhoard and is mounted to a metal rectangle.
- The hook hangs down from the metal plate in the back and is about 2 1/2 in. from the base.
- The hook opens about 1 in.
- A hanger is attached to the metal plate and is about 1 1/2 in. long.
- Lots of room to hang up using a screw or paneling nail.
- Great for the home or office to hold keys, leashes or just about anything.
- Design - Checkerboard Lime Green Fawn Pug
- Dimension - 4.25 x 2 x 7 in.
- Item Weight - 0.75 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.