Shop CAROLINES TREASURES
Create Account
Carolines Treasures BB2506TH68 Christmas Presents Between Friends Standard Schnauzer Black & Grey Leash or Key Holder
- Mfr # BB2506TH68
- Zoro # G003908799
product price:Â
$
43.25
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
- BB2506TH68
- Zoro #
- G003908799
- UPC #
- 638508450739
- Country of Origin
- China
Description
The tile is made from a hardhoard and is mounted to a metal rectangle. The hooks hang down from the metal plate in the back and is about 2.5 in. from the base. A hanger is attached to the metal plate and is about 1.5 in. long. Lots of room to hang up using a screw or paneling nail. Great for the home or office to hold keys leashes or just about anything
Features- Leash or Key Holder
- Christmas Presents Between Friends Standard Schnauzer Black Grey Leash or Key Holder
- Dimension: 8" H x 1.25" W x 8" L
- Weight: 0.6 lbs