Shop CAROLINES TREASURES
Create Account
Carolines Treasures BB2980MAT English Bulldog Merry Christmas Tree Indoor or Outdoor Mat 18x27
- Mfr # BB2980MAT
- Zoro # G903697458
product price:Â
$
47.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB2980MAT
- Zoro #
- G903697458
- UPC #
- 638508472397
- Country of Origin
- China
Description
Indoor & Outdoor Floor MatAction Back Felt Floor Mat, Carpet, Rug that is Made and Printed in the USA. A Black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permenantly dyed for moderate traffic and can be placed inside or out. Durable and fade resistant. The back of the mat is rubber backed to keep the mat from slipping on a smooth floor. Wash with high pressure from your garden hose or with a powerwasher. Use cleaner that does not produce suds.
Features- English Bulldog Merry Christmas Tree Indoor or Outdoor Mat 18x27
- Dimension: 18" H x 0.25" W x 27" L
- Weight: 2.1 lbs